SANDVIK 870-1210-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357638
CoroDrill 870 drill bit
See technical informationReferences
Sandvik Coromant:870-1210-10-MM 2334
Rubix:317A7255
Manufacturer :7357638
EAN:7323222157639


Technical specifications
| Drilling diameter | 12.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-1210-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357638
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 12.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 225.88 excl. VAT
/ 2 pieces
£ 271.06 incl. VAT
- Usually arrives within 14 working days