References
Dormer:R96016.2
Rubix:2020692
EAN:7320760039670




Technical specifications
| Drilling diameter | 16.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96016.2 DRILL 16.20 MM 5988777
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 16.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 112.16 excl. VAT
/ Each
£ 134.59 incl. VAT
- Usually arrives within 14 working days