References
Dormer:R95032.5
Rubix:376A3692
EAN:7320760652107




Technical specifications
| Drilling diameter | 32.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95032.5 6104485
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 32.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 325.87 excl. VAT
/ Each
£ 391.04 incl. VAT
- Usually arrives within 14 working days