SANDVIK 870-1850-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357914
CoroDrill 870 drill bit
See technical informationReferences
Sandvik Coromant:870-1850-18-PM 4334
Rubix:317A3911
Manufacturer :7357914
EAN:7323222160394


Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Body material | steel |
| Tip angle | 142 ° |
Product details : SANDVIK 870-1850-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357914
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Body material | steel |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 283.74 excl. VAT
/ 2 pieces
£ 340.49 incl. VAT
- Usually arrives within 14 working days