References
Dormer:R9501.7/64
Rubix:2002199
EAN:7320760013311




Technical specifications
| Drilling diameter | 28.18 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 17/6
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 28.18 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 203.78 excl. VAT
/ Each
£ 244.54 incl. VAT
- Usually arrives within 14 working days