References
Facom:229.TT4
Rubix:1232958
EAN:3148511542941

Product details : FACOM MILLS 229.TT4
Strengths
•3 HSS cutting edges for countersunk screw holes
Requires a pilot hole with a cylindrical bit ref 222A. T
Requires a pilot hole with a cylindrical bit ref 222A. T
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Packaged dimensions (D x W x H) | 105x25x25 mm |
| Package weight | 56 g |
| Bevel angle | 90 ° |
| Diameter | 10 mm |
| Number of teeth | 3 |
| Tail | cylindrical |
| Tail diameter | 10 mm |
| Total length | 63 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 77.28 excl. VAT
/ Each
£ 92.74 incl. VAT
- Delivery usually within ( 14 ) days
