Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847335
rubix:
847335
ean:
3660338085239
Technical specifications
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
10
mm
Din standard
DIN 335 C
Total length
63
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.10
excl. VAT
/
Each
£
16.92
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
ROBERT CHARLES COUNTERSUNK CUTTER 5853 1/2 X 90
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
G & J HALL HEXIBIT COUNTERSUNK XCW10
FACOM MILLS 229.TT3
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 10.0MM
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
SANDVIK 1C050-0150-045-XA 1620 DURA SOLID CARBIDE END MILL 6259473
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
DOR HSS CSINK 20.0
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
DORMER HSS COUNTERSINK 60DEG 12.5MM