Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 15.0X6.8
DOR HSS CBORE 15.0X6.8
Chamfering millers Dormer
References
dormer:
G12515.0X6.8
rubix:
1066846
ean:
7320760107669
Technical specifications
Bevel angle
180
°
Diameter
15
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 15.0X6.8
Technical specifications
Attributes
Bevel angle
180
°
Diameter
15
mm
Number of teeth
3
Din standard
DIN 373
Total length
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.77
excl. VAT
/
Each
£
54.92
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
FACOM MILLS 229.TT3
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
DOR HSS TIALN CSINK 25.0
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.12.4 869742
DORMER G1366.0 COUNTERSINK 6.00 MM 5973399
DORMER G6008.3 6381769
DOR HSS CSINK 15
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.20.5 869744
DORMER G13834.0 5973071
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
FACOM MILLS 229.TT2
DOR HSS CBORE 20.0X13.0
DORMER G60015.0 G600 15.00 90 DEG COUNTERSINK 6381772