Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
Chamfering millers Dormer
References
dormer:
G40012.4
rubix:
286A8698
ean:
7320760128732
Technical specifications
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
56
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.13
excl. VAT
/
Each
£
115.36
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROBERTCHAR 5890-35.0-90 BSA CSK35.0-90DEG
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
DORMER G13840.0 TAPER 40.00 MM 5973074
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
DOR HSS TIN CSINK 6.3
DORMER G1718.3 COUNTERSINK 8.30 MM 5972706
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
DOR HSS CBORE 10.0X4.2
NOGA COUNTERSUNK CS1000
DOR HSS CSINK 5.3
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.12.4 MM 863037
DOR HSS CBORE 18.0X10.5
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL