Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TIALN CSINK 25.0
DOR HSS TIALN CSINK 25.0
Chamfering millers Dormer
References
dormer:
G17125.0
rubix:
1067056
ean:
7320760372593
Technical specifications
Bevel angle
100
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TIALN CSINK 25.0
Technical specifications
Attributes
Bevel angle
100
°
Diameter
25
mm
Number of teeth
3
Din standard
din 335 c
Total length
65
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.30
excl. VAT
/
Each
£
149.16
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.16.5 869753
DORMER G13834.0 5973071
ROBERTCHAR 5890-21.0-90 BSA CSK21.0-90DEG
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
DOR HSS CBORE 20.0X13.0
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
DORMER G13610.4 COUNTERSINK 10.40 MM 5973360
DORMER G13840.0 TAPER 40.00 MM 5973074
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
DOR HSS C'SINK 20.5
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
SANDVIK 1C050-0200-045-XA 1620 DURA SOLID CARBIDE END MILL 6259474