Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 5.3
DOR HSS CSINK 5.3
Countersink drills G136
References
dormer:
G1365.3
rubix:
1066956
ean:
7320760108673
Technical specifications
Bevel angle
90
°
Diameter
5.3
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 5.3
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
5.3
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
40
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.12
excl. VAT
/
Each
£
24.14
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
DOR HSS CBORE 15.0X6.8
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
DOR HSS C'SINK 5.0
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.16.5 847150
DORMER G13613.4 5973366
DORMER G6008.3 6381769
DOR HSS TIALN CSINK 20.5
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387