References
Dormer:G5606.3
Rubix:1067108
EAN:7320760109694

Product details : DOR HSS TINAL CSINK 6.3
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C TiAlN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
DEBURRING CUTTER 6,3X1,5 3D QC G560 A HSS 90DEG
Applications
Suitable for general applications
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 6.3 mm |
| Number of teeth | 3 |
| Tail | 5mm |
| Din standard | din 335 c |
| Total length | 45 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- Usually arrives within 14 working days
