Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG D.8.3 863021
CUTLINE COUNTERSINK HSS CO5% 90DEG D.8.3 863021
Countersink hss co5% 90°
References
giss cutline:
863021
rubix:
863021
ean:
3660338176494
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG D.8.3 863021
Giss Cutline Countersink hss co5% 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
50
mm
Body material
HSS-Co
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.92
excl. VAT
/
Each
£
11.90
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER HSS COUNTER SINK 10.0 G14210.0
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387
DORMER G400 25.0MM CARBIDE COUNTERSINK
DORMER G1548.3 COUNTERSINK 8.30 MM 5972621
DOR HSS C'BORE 15.0X9.0
DORMER HSS COUNTER SINK 23.0 G14223.0
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
DOR HSS TINAL CSINK 8.0
DORMER G13740.0 TAPER 40.00 MM 5973147
ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG
G & J HALL HEXIBIT COUNTERSUNK XCM20
DORMER G6006.3 COUNTERSINK 6.30 MM 6381768
DORMER G13625.0 COUNTERSINK 25.00 MM 5973379