Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G60020.5 6381774
DORMER G60020.5 6381774
Chamfering millers Dormer
References
dormer:
G60020.5
rubix:
376A2363
ean:
7320760669136
Technical specifications
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G60020.5 6381774
Technical specifications
Attributes
Bevel angle
90
°
Diameter
20.5
mm
Number of teeth
3
Din standard
DORMER
Total length
164
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.67
excl. VAT
/
Each
£
129.20
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G13840.0 TAPER 40.00 MM 5973074
DOR HSS CSINK 37.0
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
DOR HSS C'BORE 18.0X11.0
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
DOR HSS TIN CSINK 20.0
SANDVIK 1C050-0200-045-XA 1620 DURA SOLID CARBIDE END MILL 6259474
DOR HSS CBORE 15.0X6.8
DORMER G13740.0 TAPER 40.00 MM 5973147
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DORMER G171 HSS TIALN STR SHANK COUNTERSINK 16.5
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.6.3 869739