Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TIN CSINK 6.3
DOR HSS TIN CSINK 6.3
Chamfering millers Dormer
References
dormer:
G3356.3
rubix:
1067070
ean:
7320760149546
Technical specifications
Bevel angle
60
°
Diameter
6.3
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TIN CSINK 6.3
Technical specifications
Attributes
Bevel angle
60
°
Diameter
6.3
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
45
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.57
excl. VAT
/
Each
£
35.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
DORMER HSS COUNTER SINK 8.0 G1428.0
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
DOR HSS TIN CSINK 20.0
DORMER G33510.0 COUNTERSINK 5972759
DORMER G13840.0 TAPER 40.00 MM 5973074
DOR HSS C'SINK 5.0
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
DOR HSS CBORE 8.0X4.3
DORMER HSS COUNTER SINK 23.0 G14223.0
DORMER G56012.4 COUNTERSINK 12.40 MM 5973339
DORMER G6006.3 COUNTERSINK 6.30 MM 6381768
DORMER G1548.3 COUNTERSINK 8.30 MM 5972621
DORMER G15425.0 COUNTERSINK 25.00 MM 5972804