Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 10.0X4.2
DOR HSS CBORE 10.0X4.2
Chamfering millers Dormer
References
dormer:
G12510.0X4.2
rubix:
1066839
ean:
7320760107607
Technical specifications
Bevel angle
180
°
Diameter
10
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 10.0X4.2
Technical specifications
Attributes
Bevel angle
180
°
Diameter
10
mm
Number of teeth
3
Din standard
DIN 373
Total length
80
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.63
excl. VAT
/
Each
£
31.96
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS COUNTER SINK 15.0 G14215.0
DORMER G13840.0 TAPER 40.00 MM 5973074
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DORMER G13830.0 TAPER 30.00 MM 5973069
DORMER G400 CARBIDE COUNTERSINK 31.00MM
DOR HSS CSINK 23.0
ROBERT CHARLES BSA ROSE COUNTERSUNK 3/4-90DEG
DOR HSS CSINK 9.4
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DOR HSS C'SINK 16.5
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.20.5 869754
CUTLINE COUNTERSINK HSS CO5% 90DEG D.14.4 863024
DORMER G13625.0 COUNTERSINK 25.00 MM 5973379
DOR HSS CBORE 6.5X3.4
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.12.4 869742