Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
Quick -Cone
References
armeg:
ECD16-30.5
rubix:
234A9456
Technical specifications
Tail
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
16 - 30.5mm Quick-Cone Drill (L)75 mm
Technical specifications
Attributes
Tail
Round
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.37
excl. VAT
/
Each
£
49.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
DORMER G56010.4 COUNTERSINK 10.40 MM 5973337
DORMER HSS COUNTERSINK 60DEG 12.5MM
DOR HSS TINAL CSINK 10.0
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
DOR HSS CBORE 10.0X5.3
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
CUTLINE COUNTERSINK HSS CO5% 90DEG D.12.4 863023
DORMER G13830.0 TAPER 30.00 MM 5973069
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
DORMER G1716.3 COUNTERSINK 6.30 MM 5972697
DOR HSS CSINK 15
DORMER G13834.0 5973071
DORMER G13840.0 TAPER 40.00 MM 5973074