Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869738
rubix:
869738
ean:
3660338234361
Technical specifications
Bevel angle
90
°
Diameter
4.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
4.3
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
4
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.27
excl. VAT
/
Each
£
7.52
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS CSINK 26.0
DOR HSS CSINK 10.4
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
DORMER G13740.0 TAPER 40.00 MM 5973147
DORMER G56010.4 COUNTERSINK 10.40 MM 5973337
DOR HSS TINAL CSINK 6.3
DORMER G5706.3 6381760
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DORMER G13620.5 COUNTERSINK 20.50 MM 5973375
DOR HSS TINAL CSINK 8.0
DORMER G13834.0 5973071
ROBERTCHAR 5890-21.0-90 BSA CSK21.0-90DEG