Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
SANDVIK 1C050-0150-060-XA 1620 6259476
SANDVIK 1C050-0150-060-XA 1620 6259476
Chamfering millers Sandvik Coromant
References
sandvik coromant:
1C050-0150-060-XA 1620
rubix:
289A1614
manufacturer :
6259476
Product details
Technical specifications
Product details : SANDVIK 1C050-0150-060-XA 1620 6259476
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.00
excl. VAT
/
Each
£
86.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
G & J HALL HEXIBIT COUNTERSUNK XCM06
DOR HSS TIN C'SINK 31.0
FACOM MILLS 229.TT2
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
CUTLINE COUNTERSINK HSS 90DEG - D.12.4 847332
DOR HSS CSINK 8.3
DOR HSS CSINK 16.0
DOR HSS TINAL CSINK 10.0
DORMER HSS COUNTER SINK 20.0 G13220.0
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
DOR HSS C'SINK 63.0
ARMEG ECD25-40 25 - 40MM QUICK-CONE DRILL (L)83 MM
DORMER HSS TIN COUNTERSINK 25.0 G33825.0