References
Dormer:G1258.0X4.5
Rubix:1066838
EAN:7320760107805



Product details : DOR HSS C'BORE 8.0X4.5
HSS countersink 180° for cylinder head screws DIN 373, uncoated for steel <850 N/mm². Stainless free-cutting steel. Cast iron. Aluminium and aluminium-magnesium alloys Si <0.5% and thermoplastics.
Flat countersink HSS DIN 373 180° for cylindrical head screws, bright
Technical specifications
Attributes
| Bevel angle | 180 ° |
|---|---|
| Diameter | 8 mm |
| Number of teeth | 3 |
| Tail | 5 mm |
| Din standard | din 373 |
| Total length | 71 mm |
| Body material | hss |
| Coating | bright |
Show UNSPSC/ECL@SS
£ 28.37 excl. VAT
/ Each
£ 34.04 incl. VAT
- Usually arrives within 14 working days
