DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 16.5MM
Countersink drills G136
See technical informationReferences
Dormer:G13616.5
Rubix:025685
Manufacturer :5973371
EAN:7320760108567



Product details : DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 16.5MM
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
FRAISE 16, 5X3, 2 3d QC G136 EBAVURER/CHANFREINER 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 16.5 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | din 335 c |
| Total length | 60 mm |
| Body material | hss |
| Coating | blank |
Show UNSPSC/ECL@SS
£ 39.19 excl. VAT
/ Each
£ 47.03 incl. VAT
- Usually arrives within 14 working days
