Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G60012.4 COUNTERSINK 12.40 MM 6381771
DORMER G60012.4 COUNTERSINK 12.40 MM 6381771
Chamfering millers Dormer
References
dormer:
G60012.4
rubix:
120A8438
ean:
7320760669105
Technical specifications
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G60012.4 COUNTERSINK 12.40 MM 6381771
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
Din standard
DORMER
Total length
158
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.91
excl. VAT
/
Each
£
86.29
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.20.5 869754
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
DORMER G13830.0 TAPER 30.00 MM 5973069
G&JHALL CONECUT 25-40MM 02X3
DORMER G1548.3 COUNTERSINK 8.30 MM 5972621
DOR HSS CSINK 20.0
DORMER HSS COUNTER SINK 15.0 G14215.0
SANDVIK 1C050-0150-060-XA 1620 6259476
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DOR HSS CSINK 23.0
DORMER G13740.0 TAPER 40.00 MM 5973147