DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
Countersink drills G137
See technical informationReferences
Dormer:G13731.5
Rubix:80151988
EAN:7320760108796



Product details : DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
HSS countersink 60° with 3 cutting edges MC shank DIN 334 D uncoated for steel <1200 N/mm². Titanium and nickel alloys <1200 N/mm². Copper and brass alloys.
CUTTER 31,5X10 3D CM G137 DEBURR+COUNTERSINK 60DEG HSS
Technical specifications
Attributes
| Bevel angle | 60 ° |
|---|---|
| Diameter | 31.5 mm |
| Number of teeth | 3 |
| Tail | 2 |
| Din standard | din 334 d |
| Total length | 118 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 152.81 excl. VAT
/ Each
£ 183.37 incl. VAT
- Usually arrives within 14 working days
