References
Dormer:G13626.0
Rubix:1066971
EAN:7320760108611



Product details : DOR HSS CSINK 26.0
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
MILLING CUTTER 26,0X3,8 3D QC G136 DEBURRER/COUNTERSINK 90DEG HSS
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 26 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | din 335 c |
| Total length | 67 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 87.87 excl. VAT
/ Each
£ 105.44 incl. VAT
- Usually arrives within 14 working days
