References
Dormer:G6008.3
Rubix:376A2362
EAN:7320760669082



Product details : DORMER G6008.3 6381769
HSS countersink 90° with 3 cutting edges and extra-long cylindrical shank. Uncoated for steel <1200 N/mm².
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 8.3 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | dormer |
| Total length | 155 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 56.14 excl. VAT
/ Each
£ 67.37 incl. VAT
- Usually arrives within 14 working days
