References
Dormer:G13830.0
Rubix:1066991
EAN:7320760108925



Product details : DORMER G13830.0 TAPER 30.00 MM 5973069
HSS countersink 90° with 3 cutting edges MC shank DIN 335 D uncoated for steel <1200 N/mm². Titanium and nickel alloys <1200 N/mm². Copper and brass alloys.
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 30 mm |
| Number of teeth | 3 |
| Tail | 2 |
| Din standard | din 335 d |
| Total length | 112 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 153.90 excl. VAT
/ Each
£ 184.68 incl. VAT
- Usually arrives within 14 working days
