CUTLINE COUNTERSINK HSS CO5% 90DEG SET 5 10.4 - 31.0MM 863030
Countersink hss co5% 90° set 5 10.4 - 31.0mm
See technical informationSee documentsReferences
GISS Cutline:863030
Rubix:863030
EAN:3660338176579

Documents
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG SET 5 10.4 - 31.0MM 863030
Countersink hss co5% 90° set 5 10.4 - 31.0mm
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Range | 10,4 to 31 |
| Bevel angle | 90 ° |
| Body material | hss-co |
| Number of teeth | 3 |
| Coating | no |
| Tail | cylindrical ha |
Show UNSPSC/ECL@SS
£ 144.45 excl. VAT
/ Each
£ 173.34 incl. VAT
- Usually arrives within 14 working days
