CUTLINE SET OF 6 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847141
Set of 6 countersink hss 90°
See technical informationSee documentsReferences
GISS Cutline:847141
Rubix:847141
EAN:3660338085260

Documents
Product details : CUTLINE SET OF 6 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847141
Set of six Countersink 90° - hss
Composition: 6,3 - 8,3 - 10,4 - 12,4 - 16,5 - 20,5
Also available per units
Composition: 6,3 - 8,3 - 10,4 - 12,4 - 16,5 - 20,5
Also available per units
SET OF 6 COUNTERSINKS 90° HSS
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Range | 6,3 to 20,5 |
| Bevel angle | 90 ° |
| Body material | hss |
| Number of teeth | 3 |
| Coating | no |
| Tail | cylindrical ha |
Show UNSPSC/ECL@SS
£ 68.89 excl. VAT
/ Each
£ 82.67 incl. VAT
- In stock: Next day delivery
