Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Case of HSS chamfering millers
ROEBUCK COUNTERSUNK 1/4 INCH HEX DRIVE SET
ROEBUCK COUNTERSUNK 1/4 INCH HEX DRIVE SET
Hex Countersink Set
References
roebuck:
3962967
rubix:
222754
Technical specifications
Number of elements
6
Range
6,3 to 20,5
Product details
Technical specifications
Product details : ROEBUCK COUNTERSUNK 1/4 INCH HEX DRIVE SET
High speed steel countersinks with 1//4 in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
Number of elements
6
Range
6,3 to 20,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.05
excl. VAT
/
Each
£
144.06
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER G2364 7147792
DORMER G2363 COUNTERSINK SET 3 (G560 X 6) 6521338
DORMER G2365 7147805
DORMER G2362 COUNTERSINK SET 2 (G136 X 4) 5972714
CUTLINE COUNTERSINK HSS CO5% 90DEG SET 5 10.4 - 31.0MM 863030
CUTLINE SET OF 6 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847141
CUTLINE SET OF 5 COUTERSINK 90DEG - HSS CO5% - TIN 847157
CUTLINE COUNTERSINK HSS CO5% 90DEG SET 6 6.3 - 20.50 MM 863032
CUTLINE SET OF 6 COUTERSINK 90DEG - HSS CO5% - TIN 847155
VOELKEL-TS 8844G 67300 6.3 - 20.5 COUNTER SINK 1/4 HEX
CUTLINE SET OF 5 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847143
DORMER G2361 COUNTERSINK SET 1 (G136 X 6) 5972710
DOR HSS TINAL CSINK 8.3
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373