CUTLINE SET OF 5 COUTERSINK 90DEG - HSS CO5% - TIN 847157
Set of 5 coutersink 90° - hss co5% - tin coated
See technical informationSee documentsReferences
GISS Cutline:847157
Rubix:847157
EAN:3660338085383

Documents
Product details : CUTLINE SET OF 5 COUTERSINK 90DEG - HSS CO5% - TIN 847157
Set of 5 coutersink 90° - hss co5% - tin coated
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Range | 10, 4 to 31 |
| Bevel angle | 90 ° |
| Body material | hss-co |
| Number of teeth | 3 |
| Coating | tin |
| Tail | cylindrical ha |
Show UNSPSC/ECL@SS
£ 162.64 excl. VAT
/ Each
£ 195.17 incl. VAT
- Usually arrives within 14 working days
