Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Case of HSS chamfering millers
CUTLINE SET OF 5 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847143
CUTLINE SET OF 5 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847143
Set of 5 coutersink 90° - hss
References
giss cutline:
847143
rubix:
847143
ean:
3660338085277
Technical specifications
Number of elements
5
Range
10,4 to 31
Bevel angle
90
°
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SET OF 5 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847143
Set of 5 coutersink 90° - hss
Technical specifications
Attributes
Number of elements
5
Range
10,4 to 31
Bevel angle
90
°
Body material
HSS
Number of teeth
3
Tail
Cylindrical HA
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.54
excl. VAT
/
Each
£
97.85
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG SET 5 10.4 - 31.0MM 863030
DORMER G2362 COUNTERSINK SET 2 (G136 X 4) 5972714
CUTLINE SET OF 5 COUTERSINK 90DEG - HSS CO5% - TIN 847157
ROEBUCK COUNTERSUNK 1/4 INCH HEX DRIVE SET
VOELKEL-TS 8844G 67300 6.3 - 20.5 COUNTER SINK 1/4 HEX
DORMER G2361 COUNTERSINK SET 1 (G136 X 6) 5972710
CUTLINE SET OF 6 COUTERSINK 90DEG - HSS CO5% - TIN 847155
CUTLINE COUNTERSINK HSS CO5% 90DEG SET 6 6.3 - 20.50 MM 863032
DORMER G2363 COUNTERSINK SET 3 (G560 X 6) 6521338
CUTLINE SET OF 6 COUTERSINK 90DEG - HSS BEVEL ANGLE 90 847141
DORMER G2364 7147792
DORMER G2365 7147805
ROEBUCK 222808 COUNTERSUNK 1/4 INCH HEX DRIVE 10.4MM
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
DORMER G56012.4 COUNTERSINK 12.40 MM 5973339