References
Dormer:G2363
Rubix:80245048
EAN:7320760673522



Product details : DORMER G2363 COUNTERSINK SET 3 (G560 X 6) 6521338
HSS countersink drills 90° with 3 cutting edges in plastic cassette DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.
Contents of the sets:
No. 1: 6 pcs G136 Ø6.3-8.3-10.4-12.4-16.5-20.5
No. 2: 4 pcs G136 Ø6.3-10.4-16.5-20.5
No. 3: 6 pcs G560 Ø6.3-8.3-10.4-12.4-16.5-20.5 (TiAlN coated version)
Contents of the sets:
No. 1: 6 pcs G136 Ø6.3-8.3-10.4-12.4-16.5-20.5
No. 2: 4 pcs G136 Ø6.3-10.4-16.5-20.5
No. 3: 6 pcs G560 Ø6.3-8.3-10.4-12.4-16.5-20.5 (TiAlN coated version)
Strengths
Includes six of the most popular sizes
For the production of 90° countersunk holes
Hex shank allows for high power transfer
Designed for use on a variety of materials (Wood, Plastic and Metals)
Triple flute design for efficient cutting
HSS increases hardness
Supplied in a Plastic case
Manufactured to DIN 335C
For the production of 90° countersunk holes
Hex shank allows for high power transfer
Designed for use on a variety of materials (Wood, Plastic and Metals)
Triple flute design for efficient cutting
HSS increases hardness
Supplied in a Plastic case
Manufactured to DIN 335C
Applications
Mechanical and industrial production
Woodworking/carpentry
Fastening wood to metal
Woodworking/carpentry
Fastening wood to metal
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Range | 6,3 - 20,5 mm |
| Bevel angle | 90 ° |
| Body material | hss |
| Number of teeth | 3 |
| Coating | bright |
Show UNSPSC/ECL@SS
£ 377.09 excl. VAT
/ Each
£ 452.51 incl. VAT
- Usually arrives within 14 working days
