DORMER G2361 COUNTERSINK SET 1 (G136 X 6) 5972710


Countersink set

References
dormer:G2361
rubix:1067061
manufacturer :5972710
ean:7320760217887
Countersink Set1 (G136x6) DIN335C
brand logo
Technical specifications
Bevel angle90 °
Body materialHSS
Number of teeth3
See all Specifications

Product details : DORMER G2361 COUNTERSINK SET 1 (G136 X 6) 5972710


HSS countersink drills 90° with 3 cutting edges in plastic cassette DIN 335 C uncoated for steel <1200 N/mm². Titanium en nickel alloys <1200 N/mm². Copper and brass alloys.

Contents of the sets:

No. 1: 6 pcs G136 Ø6.3-8.3-10.4-12.4-16.5-20.5
No. 2: 4 pcs G136 Ø6.3-10.4-16.5-20.5
No. 3: 6 pcs G560 Ø6.3-8.3-10.4-12.4-16.5-20.5 (TiAlN coated version)
COFFRET 6 FRAISES 3d QC G2361 EBAVURER/CHANFREINER 90DEG HSS

Strengths

Includes six of the most popular sizes
For the production of 90° countersunk holes
Hex shank allows for high power transfer
Designed for use on a variety of materials (Wood, Plastic and Metals)
Triple flute design for efficient cutting
HSS increases hardness
Supplied in a Plastic case
Manufactured to DIN 335C

Applications

Mechanical and industrial production
Woodworking/carpentry
Fastening wood to metal

Technical specifications


Attributes
Bevel angle90 °
Body materialHSS
Number of teeth3
CoatingBright
MaterialHigh Speed Steel
Show UNSPSC/ECL@SS
£ 231.30 excl. VAT
/ Each
£ 277.56 incl. VAT
  • Usually arrives within 14 working days