CUTLINE SET OF 6 COUTERSINK 90DEG - HSS CO5% - TIN 847155
Set of 6 hss chamfering bits co5% - tin - 90°
See technical informationSee documentsReferences
GISS Cutline:847155
Rubix:847155
EAN:3660338085376

Documents
Product details : CUTLINE SET OF 6 COUTERSINK 90DEG - HSS CO5% - TIN 847155
Countersink hss co5% set - 90° - tin coated
Composition : 6,3 - 8,3 - 10,4 - 12,4 - 16,5 - 20,5
TiN coating to increase lifetime and polyvalence of the tool (steels, stainless steel, cast iron, aluminiums)
Also available per units
Composition : 6,3 - 8,3 - 10,4 - 12,4 - 16,5 - 20,5
TiN coating to increase lifetime and polyvalence of the tool (steels, stainless steel, cast iron, aluminiums)
Also available per units
SET OF 6 COUNTERSINKS 90° HSS Co5% - TiN COATING
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Range | 6,3 to 20,5 |
| Bevel angle | 90 ° |
| Body material | hss-co |
| Number of teeth | 3 |
| Coating | tin |
| Tail | cylindrical ha |
Show UNSPSC/ECL@SS
£ 115.14 excl. VAT
/ Each
£ 138.17 incl. VAT
- In stock: Next day delivery
