Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS C'BORE 15.0X9.0
DOR HSS C'BORE 15.0X9.0
Chamfering millers Dormer
References
dormer:
G12515.0X9.0
rubix:
1066848
ean:
7320760107683
Technical specifications
Bevel angle
180
°
Diameter
15
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS C'BORE 15.0X9.0
Technical specifications
Attributes
Bevel angle
180
°
Diameter
15
mm
Number of teeth
3
Din standard
DIN 373
Total length
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.77
excl. VAT
/
Each
£
54.92
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
DORMER G57010.4 6381762
DOR HSS CSINK 7.3
DORMER HSS COUNTER SINK 20.0 G13220.0
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
DOR HSS TINAL CSINK 6.3
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
DORMER G13612.4 COUNTERSINK 12.40 MM 5973364
DORMER G33510.0 COUNTERSINK 5972759
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
G & J HALL HEXIBIT COUNTERSUNK XCM06
DOR HSS CBORE 6.5X3.4
DOR HSS TIN CSINK 6.3
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG