Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 20.0X13.5
DOR HSS CBORE 20.0X13.5
Chamfering millers Dormer
References
dormer:
G12520.0X13.5
rubix:
1066854
ean:
7320760107744
Technical specifications
Bevel angle
180
°
Diameter
20
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 20.0X13.5
Technical specifications
Attributes
Bevel angle
180
°
Diameter
20
mm
Number of teeth
3
Din standard
DIN 373
Total length
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.98
excl. VAT
/
Each
£
70.78
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
G & J HALL HEXIBIT COUNTERSUNK XCM10
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
DORMER G1258.0X3.3 5973214
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
DOR HSS CSINK 25
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
DOR HSS C'SINK 16.5
NOGA COUNTERSUNK CS1000
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.8.3 869750
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
DOR HSS CSINK 8.3