Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G13825.0 5973066
DORMER G13825.0 5973066
Chamfering millers Dormer
References
dormer:
G13825.0
rubix:
376A2342
ean:
7320760108895
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G13825.0 5973066
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
Din standard
DIN 335 D
Total length
106
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.30
excl. VAT
/
Each
£
126.36
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G40010.4 5979159
DORMER G142 31MM COUNTERSINK
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.12.4 MM 863053
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
DOR HSS CSINK 8.3
DOR HSS C'SINK 20.5
DORMER HSS COUNTER SINK 8.0 G1428.0
ARMEG ECD06-20 6 - 20MM QUICK-CONE DRILL (L)69 MM
DORMER G13625.0 COUNTERSINK 25.00 MM 5973379
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.20.5 869744
DORMER G4008.3 G400 8.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979084
DOR HSS CBORE 6.5X3.4
DOR HSS CSINK 11.5
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383