SKT CSK PK 50 M4X8SKTCSK-10.9/50


Countersunk socket

References
rubix-uk:M4X8SKTCSK-10.9/50
rubix:156A2182
brand logo
brand logo
Technical specifications
Length8 mm
Material/finishingsteel
Threading diameter4 mm
See all Specifications

Product details : SKT CSK PK 50 M4X8SKTCSK-10.9/50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length8 mm
Material/finishingsteel
Threading diameter4 mm
Class10.9
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
  • Usually arrives within 14 working days