Countersunk wood screws with cross recess
Threading diameter | 5 mm |
---|---|
Length | 35 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 5 mm |
---|---|
Length | 35 mm |
Material/finishing | Stainless steel A2 |
Class | 50 |
Standard | DIN 7997 |
Thread surface | Partial |
Shape of head | Milled |
Type of imprint | Pozi |
Imprint size | PZ2 |
Type of threading | Wood |
In stock: Next day delivery