Tapered roller bearing Timken 32236, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 91 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:32236
Rubix:102A5423
EAN:0053893019697



Documents
Product details : TIMKEN 32236-90KA1 METRIC TAPER BEARING 32236
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x320x320 mm |
|---|---|
| Logistic Weight | 30258 g |
| Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 91 mm |
| Weight | 30.25 kg |
| Series | 32236 |
| Cage | steel |
| Total bearing width | 91 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 1900000 N |
| Basic dynamic load, radial - Cr | 1140000 N |
Show UNSPSC/ECL@SS
£ 1,177.65 excl. VAT
/ Each
£ 1,413.18 incl. VAT
- Usually arrives within 14 working days
