Tapered roller bearing Timken 387A-90170, Outer diameter: 96.838 mm | Inner diameter: 57.15 mm | Width: 42.001 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:387A-90170
Rubix:397A5026
EAN:0053893022109


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 96.838 mm |
| Width | 42.001 mm |
Product details : TIMKEN 387A-90170 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,91x96,774x96,774 mm |
|---|---|
| Logistic Weight | 1218 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 96.838 mm |
| Width | 42.001 mm |
| Bearing Clearance | cn |
| Series | 2ts-dm |
| Material | case-carburized and through-hardened steel |
| Cage | steel |
| Total bearing width | 43.892 mm |
| Basic static load, radial - C0r | 214404 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 160.63 excl. VAT
/ Each
£ 192.76 incl. VAT
- Usually arrives within 14 working days