Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799330 WIRE FERRULES INSULATED 050MM 200X
KNIPEX 9799330 WIRE FERRULES INSULATED 050MM 200X
Connection plugs
References
knipex:
97 99 330
rubix:
388A4199
ean:
4003773076414
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799330 WIRE FERRULES INSULATED 050MM 200X
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799392 WIRE FERRULES NON-INSULATED 200X
KNIPEX 979016 CRIMP ASSORTMENTS 265MM
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
KNIPEX 9799374 TWIN WIRE FERRULES 100X
KNIPEX 9799395 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799333 WIRE FERRULES INSULATED 15MM 200X
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED
KNIPEX 9799399 WIRE FERRULES NON-INSULATED 50X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 974928 CRIMPING DIES AMP SUPERSEAL
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
KNIPEX 9799350 WIRE FERRULES INSULATED 200X