ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 180MM


Crimping plier

References
roebuck:6836164
rubix:2525373
ean:3660338342356
brand logo
brand logo
Technical specifications
Length180 mm
Min. crimping capacity0.25 mm²
Max. crimping capacity16 mm²
See all Specifications

Product details : ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 180MM


Standard: DIN ISO 5743
For crimping cable ends / lugs from 0.
25 to 16 mm².
Half-round matrices for reliable crimping of the terminal with the conductor.
Polished surface, PVC dip-coated handles.

Technical specifications


Attributes
Length180 mm
Min. crimping capacity0.25 mm²
Max. crimping capacity16 mm²
Number of elements1
Show UNSPSC/ECL@SS
£ 37.69 excl. VAT
/ Each
£ 45.23 incl. VAT
  • Usually arrives within 14 working days