KNIPEX 166005SB KNIPEX COAX-STRIPPING TOOL 105MM


Stripping Tool for coax cable

References
knipex:16 60 05 SB
rubix:2003160
ean:4003773044888
brand logo
brand logo
Technical specifications

Product details : KNIPEX 166005SB KNIPEX COAX-STRIPPING TOOL 105MM


16 60 05 SB Stripping Tool for coax cable
For stripping coax cables (RG 58, RG 59 and RG 62). For stripping outer sheath, shield and insulation in a single process. With three built-in blades. The cutting depth of each blade can be adjusted individually by means of a hexagonal key (Allen key). The blade spacing remains constant.
  • Cable type: RG 58. RG 59 + RG 62
  • For stripping coax cables (RG 58, RG 59 and RG 62). For stripping outer sheath, shield and insulation in a single process. With three built-in blades. The cutting depth of each blade can be adjusted individually by means of a hexagonal key (Allen key). The blade spacing remains constant. housing: plastic, impact-proof

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)190x110x30 mm
    Length105 mm
    Number of elements1
    Weight75 g
    Show UNSPSC/ECL@SS
    £ 17.17 excl. VAT
    / Each
    £ 20.60 incl. VAT
    • In stock: Next day delivery