Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974966 EXCHANGEABLE CRIMPING DIES 5/4/6MM
KNIPEX 974966 EXCHANGEABLE CRIMPING DIES 5/4/6MM
Crimping pliers Knipex
References
knipex:
97 49 66
rubix:
388A4086
ean:
4003773066699
Technical specifications
Length
85
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974966 EXCHANGEABLE CRIMPING DIES 5/4/6MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
85
x
50
x
11
mm
Logistic Weight
33
g
Length
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.33
excl. VAT
/
Each
£
192.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975318 KNIPEX TWISTOR16 SELF-ADJUS.CRIMP.PLIERS 200MM
KNIPEX 975308SB CRIMPING PLIERS F CABLE LINKS 190MM
KNIPEX 975238 CRIMP LEVER PLIERS PRECIFORCE 220MM
FACOM 985753 PLIERS CRIMPING 8915695
FACOM OPEN CORE CONNECTOR CRIMPING PLIER 985757
KNIPEX 974964 EXCHANGEABLE CRIMPING DIES
WEIDMULLER 9006120000 CTI6 CRIMPING TOOL
KNIPEX 9749681 POSITIONING AID
KNIPEX 975210 CRIMP LEVER PLIERS 250MM
KNIPEX 974905 EXCHANGEABLE CRIMPING DIES 4.8 + 6.3MM
KNIPEX 974909 EXCHANGEABLE CRIMPING DIES
KNIPEX 975265 FOUR PINCES CRIMPING PLIER 230MM
KNIPEX 975424 CRIMP LEVER PLIER 190MM
FACOM 449BPB STANDARD CRIMPING PLIER
WEIDMULLER 9012600000 STRIPAX PZ 16