KNIPEX 975308SB CRIMPING PLIERS F CABLE LINKS 190MM


Self-adjusting crimping tools

References
knipex:97 53 08 SB
rubix:388A4136
ean:4003773040484
brand logo
brand logo
Technical specifications
Length192 mm
Min. crimping capacity0.08 mm²
Max. crimping capacity10 mm²
See all Specifications

Product details : KNIPEX 975308SB CRIMPING PLIERS F CABLE LINKS 190MM


Smaller grip width and improved ergonomics. For crimping wire end ferrules in accordance with DIN 46228 Part 1 + 4. Self-adjusting adaptation to the desired size of the ferrule. Fits on all twin wire end ferrules. Consistent, high crimping quality due to closure (-releasing mechanism). Crimping pressure is precisely set in the factory (calibrated). More power transmission through the knee-lever design for effortless work. High comfort of operation thanks to the hand-friendly shape and low weight. Chrome-vanadium electric steel in special quality, oil-hardened. Hexagonal presses for small contact sizes. Hexagonal presses with capacity up to 10 mm².
Compression from 0.08 - 10.0 mm² in one profile. End sleeves (ferrules) up to 2.5 mm² can also be loaded parallely from the side. Suitable in particular for all twin end sleeves (ferrules) up to 2 x 4 mm² or 2 x AWG 10. For crimping end sleeves (ferrules) according to DIN 46228 parts 1 + 4. For solder-free electrical connections. Front loading of the end sleeves (ferrules) into the tool. Simple handling as a result of self-adjustment to the size of the end sleeve (ferrule). With square crimping for optimum contact areas in the clamp connection. Repetitive, high crimping quality due to integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Handy shape and low weight provide high operation comfort. Chrome vanadium electric steel in special quality, oil-hardened

Technical specifications


Attributes
Length192 mm
Min. crimping capacity0.08 mm²
Max. crimping capacity10 mm²
Weight505 g
Show UNSPSC/ECL@SS
£ 167.90 excl. VAT
/ Each
£ 201.48 incl. VAT
  • Usually arrives within 14 working days