Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 9749681 POSITIONING AID
KNIPEX 9749681 POSITIONING AID
Crimping pliers Knipex
References
knipex:
97 49 68 1
rubix:
388A4092
ean:
4003773066743
Technical specifications
Length
120
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9749681 POSITIONING AID
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
75
x
20
mm
Logistic Weight
72
g
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.05
excl. VAT
/
Each
£
91.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975223 CRIMP LEVER PLIERS 250MM
KNIPEX 9781180 CRIMPING PLIERS F CABLE LINKS 180MM
KNIPEX 9749251 POSITIONING AID MICRO-FIT BY MOLEX LLC
KNIPEX 973301 MULTICRIMP 250MM
BRITOOL EXPERT STD STRIPPING PLIERS
FACOM 449BSLS STANDARD CRIMPING PLIER - SAFETY LOCK SYSTEM
KNIPEX 974940 EXCHANGEABLE CRIMPING DIES
KNIPEX 975318SB KNIPEX TWISTOR16 SELF-ADJUSCRIMPPLIERS 200MM
KNIPEX 975238SB CRIMP LEVER PLIERS 220MM
FACOM CRIMPING PLIER 44 449B
KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM
GEDORE 8142 PRECISION CRIMP WRENCH FOR INSULATED TERMINALS
ROEBUCK CRIMPING PLIERS FOR WIRE END FERRULES 180MM
WEIDMULLER 9006120000 CTI6 CRIMPING TOOL
KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133