Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974990 POSITIONING AID
KNIPEX 974990 POSITIONING AID
Crimping pliers Knipex
References
knipex:
97 49 90
rubix:
388A4098
ean:
4003773031017
Technical specifications
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974990 POSITIONING AID
Technical specifications
Attributes
Length
50
mm
Weight
69
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.78
excl. VAT
/
Each
£
149.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 975210 CRIMP LEVER PLIERS 250MM
KNIPEX 975214 CRIMP LEVER PLIERS 195MM
KNIPEX 9781180 CRIMPING PLIERS F CABLE LINKS 180MM
KNIPEX 975304 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 9732240 CRIMPING PLIERS 240MM
KNIPEX 974910 EXCHANGEABLE CRIMPING DIES
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
KNIPEX 975205 CRIMP LEVER PLIERS 250MM
KNIPEX 975250 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975234SB CRIMP LEVER PLIERS 220MM
KNIPEX 974940 EXCHANGEABLE CRIMPING DIES
KNIPEX 975304SB CRIMP LEVER PLIERS 180MM
WEIDMULLER 9006120000 CTI6 CRIMPING TOOL
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
KNIPEX 9749271 POSITIONING AID MQS