Crimping Pliers
Length | 250 mm |
---|---|
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Logistics dimensions (L x W x H) | 250x83x24 mm |
---|---|
Logistic Weight | 572 g |
Length | 250 mm |
Min. crimping capacity | 0.5 mm² |
Max. crimping capacity | 6 mm² |
Number of elements | 1 |
Weight | 572 g |
Usually arrives within 14 working days