FACOM 449BPB STANDARD CRIMPING PLIER
Standard crimping tool for pre-insulated terminals
See technical informationReferences
Facom:449BPB
Rubix:265A3713
EAN:3148518718189


Technical specifications
| Length | 240 mm |
|---|---|
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 6 mm² |
Product details : FACOM 449BPB STANDARD CRIMPING PLIER
Crimping tool for pre-insulated terminals
- Crimping for pre-insulated terminals: 1,5-2,5-6 mm²
- Crimping for bare terminals: 1,5-2,5-6 Mm². - Stripping: 0.75 to 6 mm².
- Integrated wire cutting function.
Weight: 320 g.
- Crimping for pre-insulated terminals: 1,5-2,5-6 mm²
- Crimping for bare terminals: 1,5-2,5-6 Mm². - Stripping: 0.75 to 6 mm².
- Integrated wire cutting function.
Weight: 320 g.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Min. crimping capacity | 1.5 mm² |
| Max. crimping capacity | 6 mm² |
| Weight | 260 g |
Show UNSPSC/ECL@SS
£ 37.96 excl. VAT
/ Each
£ 45.55 incl. VAT
- Delivery usually within ( 14 ) days